• The item cannot be ordered due to missing prices.

ESD plug-in basic rack 2000 mm

Article no.: 972500 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 120
  • Shelf thickness: 38
  • Height adjustment interval: 40
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shelf load capacity / maximum distributed shelf load (on metal) 120 kg
    Shelf thickness 38 mm
    Height adjustment interval 40 mm
    electrostatic characteristic EGB/ESD
    Assembled size basic rack width 1,000 mm
    Shelf width 946 mm
    Storage shelf clear width 900 mm
    Number of shelves 4
    maximum bay load 900 kg
    Type of product Storage shelf

    Identification numbers & Classifications

    Article number 972500 2000
    EAN / GTIN 4062406180744
    Manufacturer number 972500 2000

    Description

    Version:

    Sturdy column frame of rectangular columns (50×25×1.25 mm) with slots at intervals of 40 mm for mounting cross beams / shelves. Column frames with non-conductive plastic end caps. No tools required for assembly. The high lateral stability eliminates the need for diagonal struts for stabilisation. Storage shelves are ESD powder-coated. A galvanised spring on the storage shelf ensure reliable contact with the installed earthing point.
    With earthing pins welded on to the column frame. The conductivity of the earthing connection within the building must be checked by a qualified electrician.

    Supplied with:

    Includes ESD grounding cable.

    Colour:

    Light grey similar to RAL 7035 ESD powder-coated.

    Note:

    • To ensure the stability of the racking, measures to prevent tipping are necessary where the height to depth ratio is greater than 5:1.
    • All plastic components (e.g. covering caps) are not ESD conductive.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart