• The item cannot be ordered due to missing prices.

ESD tool cabinet casing for drawers 1000 mm

Article no.: 972470 1000
New product
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer runner extension Anti-tilt lock
Height adjustment interval 25 mm
Cylinder lock modular barrel
electrostatic characteristic EGB/ESD
Drawer usable width × usable depth in G 36×24G
Height 1,000 mm
Width 1,000 mm
Depth 700 mm
Width in G 40
Depth in G 28
Usable height 900 mm
Usable height for drawers 900 mm
Number of drawers 0
Number of pull-out shelves 0
Number of doors 0
maximum load capacity 4,000 kg
Electronic locking system can be retrofitted yes
ESD security yes
Grounding Grounding point on the housing
ESD grounding cable included yes
Weight 50 kg
Type of product Tool cabinet body

Identification numbers & Classifications

Article number 972470 1000
EAN / GTIN 4067263126508
Manufacturer number 972470 1000

Description

Version:

ESD conductive tool cabinet casing in 40×28G, suitable for drawers 36×24G. For drawer runner mountings at 25 mm intervals. The casing can be locked centrally with a cylinder lock. Suitable drawers listed under No. 972473.
Includes ESD grounding cable.

Colour:

Body light grey similar to RAL 7035 ESD powder-coated.

Note:

All plastic components (e.g. covering caps) and handles are not ESD conductive. When fitting out the tool cabinet with drawers, check that the sum of the heights of individual drawer fronts corresponds to the usable height for the cabinet.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart