{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Drawer/pull-out shelf load capacity | 50 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Drawer runner extension | Anti-tilt lock | |
Drawer usable area in G | 26×24 | |
Cylinder lock | modular lock barrel | |
electrostatic characteristic | EGB/ESD | |
Height | 800 mm | |
Width | 750 mm | |
Depth | 700 mm | |
Usable height | 700 mm | |
Drawer usable width | 650 mm | |
Drawer usable depth | 600 mm | |
Drawer usable width in G | 26 | |
Drawer usable depth in G | 24 | |
Number of drawers | 6 | |
ESD security | yes | |
Weight | 133 kg | |
Type of product | Tool cabinet |
Article number | 972440 800/6 | |
EAN / GTIN | 4062406166861 | |
Manufacturer number | 972440 800/6 |