• The item cannot be ordered due to missing prices.

ESD cabinet with shelves with plain sheet metal swing doors 1000 mm

Article no.: 972380 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of pull-out frames (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 35
  • Cabinet housing internal load capacity: 1,000
  • Door opening angle: 250
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.9 mm
    Shelf load capacity / maximum distributed shelf load (on metal) 35 kg
    Cabinet housing internal load capacity 1,000 kg
    Door opening angle 250 degrees
    Height adjustment interval 25 mm
    Cylinder lock modular barrel
    electrostatic characteristic EGB/ESD
    Height 1,000 mm
    Width 1,000 mm
    Depth 500 mm
    Width in G 40
    Depth in G 20
    Usable height 845 mm
    Number of shelves 2
    Cabinet fronts Plain sheet metal swing door
    Electronic locking system can be retrofitted yes
    ComfortClose no
    Handle positioning top
    Weight 56 kg
    Type of product Cabinet with shelves

    Identification numbers & Classifications

    Article number 972380 1000
    EAN / GTIN 4062406180720
    Manufacturer number 972380 1000

    Description

    Version:

    Cabinet ESD conductive, to DIN EN 61340-5-1. Mountings for shelves at 25 mm intervals. Swing doors reinforced on the inside and can be locked by 2-component Haptoprene slide handle with a cylinder lock. Levelling base with 4 individually adjustable feet to compensate for unevenness in the floor.
    Performance of ESD tests based on DIN EN 61340-5-1. Measurement of the resistance to an equipotential bonding system connection point is performed using a limit value Rgp < 1GΩ. Storage shelves are ESD powder-coated. The plastic feet of the cabinet are not ESD-conductive, therefore the earthing point of the cabinet must be connected to the equipotential bonding system of the building.

    Colour:

    Light grey similar to RAL 7035 ESD powder-coated.

    Note:

    Delivered without ESD protective packaging. All plastic components (e.g. covering caps and push handles) are non-ESD conductive.
    According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart