• The item cannot be ordered due to missing prices.

ESD open storage bin AC1

Article no.: 972321 AC1
New product

Select article variation and quantity

Type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Height 165 mm
Width 130 mm
Depth 298 mm
Colour black
Type of product Open storage bin

Identification numbers & Classifications

Article number 972321 AC1
EAN / GTIN 4067263037125
Manufacturer number 972321 AC1

Description

Version:

Sturdy, durable polypropylene open storage bin. High load capacity due to reinforced bases and side walls. Ergonomic front holding recess. Inner face polished smooth, allowing easy removal of parts and easy cleaning. Facility to apply labels on labelling strips at the front, and also by inserting cards (credit card size 85.6 × 54 mm) at the back. Open storage bins of the same width can be stacked using the registration points.

Note:

Easyfix universal box holders No. 955810 size 100 are required for attaching to perforated panels.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart