{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
electrostatic characteristic | EGB/ESD | |
Series | easyPick | |
Height | 75 mm | |
Width | 100 mm | |
Depth | 150 mm | |
Width in G | 4 | |
Depth in G | 6 | |
Number of compartments in box | 1 | |
Colour | black | |
Type of product | Small parts storage bins |
Article number | 972314 4X6/1 | |
EAN / GTIN | 4067263037071 | |
Manufacturer number | 972314 4X6/1 |