• The item cannot be ordered due to missing prices.

ESD rail with small parts bins, Length (mm) / no. of bins: 1500/9

Article no.: 972121 1500/9

Select article variation and quantity

Length (mm) / no. of bins Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Multifix version with open storage bin
Installation height 130 mm
Number of containers 9
Container type ECB4
Colour of open storage bin black
Safe working load 50 kg
Type of product Storage container rack

Identification numbers & Classifications

Article number 972121 1500/9
EAN / GTIN 4062406329235
Manufacturer number 972121 1500/9

Description

Version:

Rail made of sheet metal. Different sizes of small parts bins can be fitted on a single rail. Load capacity of 50 kg distributed along the length.

Suitable for:

Installation by mounting on ESD support columns No. 972080 and ESD materials supply trolley No. 972060 (only size 1000/EMPTY; 1000/6; 1000/9).

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

All plastic components (e.g. covering caps) and handles are not ESD conductive.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart