• The item cannot be ordered due to missing prices.

ESD storage shelf of sheet metal 1000

Article no.: 972111 1000

Select article variation and quantity

suitable for type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 25
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.5 mm
    Shelf load capacity / maximum distributed shelf load (on metal) 25 kg
    electrostatic characteristic EGB/ESD
    Usable width 880 mm
    Usable depth 300 mm
    Installation height 80 mm
    Depth adjustment range 110 mm
    Storage shelf version Standard
    Type of product Storage shelf

    Identification numbers & Classifications

    Article number 972111 1000
    EAN / GTIN 4062406167431
    Manufacturer number 972111 1000

    Description

    Version:

    Made of sheet metal, with raised edge on 3 sides. Front face angled. Can be fitted with the edge facing upwards or downwards. Depth adjustment range 110 mm. Can be locked horizontally at 90° and inclined at 110°.

    Suitable for:

    Installation by mounting on ESD support columns No. 972080 and ESD materials supply trolley No. 972060 (only size 1000).

    Colour:

    Light grey similar to RAL 7035 ESD powder-coated.

    Note:

    All plastic components (e.g. covering caps) and handles are not ESD conductive.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart