• The item cannot be ordered due to missing prices.

ESD media module for support column CUT/OUT

Article no.: 972082 CUT/OUT

Select article variation and quantity

Module type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Series Workstation
Version Internal dimension 80×38 mm
Type of product Power module

Identification numbers & Classifications

Article number 972082 CUT/OUT
EAN / GTIN 4062406167196
Manufacturer number 972082 CUT/OUT

Description

Version:

Made of sheet metal. For bolting to the sides of the support columns.
With cable pass-through.

Suitable for:

Support columns No. 972080.

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

All plastic components (e.g. covering caps) and handles are not ESD conductive.
Only two sockets can be fitted per individual support column.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart