• The item cannot be ordered due to missing prices.

Tool UNIT cabinet (without UNIT) with plain sheet metal swing doors 2000 mm

Article no.: 971201 2000
2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of pull-out frames (mm) Unit price incl. VAT
  • Cabinet housing internal load capacity: 1,000
  • Door opening angle: 250
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.9 mm
    Cabinet housing internal load capacity 1,000 kg
    Door opening angle 250 degrees
    Height adjustment interval 25 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 2,000 mm
    Width 1,000 mm
    Depth 500 mm
    Width in G 40
    Depth in G 20
    Usable height 1,845 mm
    Type of cabinet Base cabinet
    Cabinet fronts Plain sheet metal swing door
    Weight 81 kg
    Type of product CNC cabinet

    Identification numbers & Classifications

    Article number 971201 2000
    EAN / GTIN 4062406163402
    Manufacturer number 971201 2000

    Description

    Version:

    Equipped cabinet in 40×20G. With 6 pairs of mounting rails and 6 Tool-UNIT carrier rails for max. 18 Tool-UNITS. The mounting rails can be adjusted to different heights at 25 mm intervals. Maximum load capacity per mounting rail pair 200 kg, per carrier rail 150 kg. Swing doors reinforced on the inside and can be locked by 2-component Haptoprene slide handle with a cylinder lock. Levelling base with 4 individually adjustable feet to compensate for unevenness in the floor.

    Colour:

    Body, mounting rails and carrier rails RAL 7035 light grey, doors RAL 7016 anthracite, powder-coated.

    Note:

    For storage shelves and accessories for GridLine cabinets see No. 940501940710 and Group 95.
    According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart