• The item cannot be ordered due to missing prices.

Rigid foam inlays empty, for tool arbors ER16

Article no.: 970722 ER16

Select article variation and quantity

for collets Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 6×8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 6×8
Width 150 mm
Depth 200 mm
Width in G 6
Depth in G 8
Number of tool sockets 24
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 970722 ER16
EAN / GTIN 4062406181116
Manufacturer number 970722 ER16

Description

Version:

Two-colour rigid PE foam inlay (anthracite / grey, empty) with milled pockets to accept individual collets. The closed-pore foam is oil-resistant and does not absorb liquids of any sort.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart