• The item cannot be ordered due to missing prices.

Tool carrier for perforated panel C8

Article no.: 970670 C8
Standard configurations usually have faster delivery times.

Select article variation and quantity

for tool shanks Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 125 mm
Width 475 mm
Depth 200 mm
Number of tool sockets 4
Axial spacing A 108 mm
for tool shanks C8
Application range CNC rack
Type of product Tool holder

Identification numbers & Classifications

Article number 970670 C8
EAN / GTIN 4062406163198
Manufacturer number 970670 C8

Description

Version:

Made of sheet metal with plastic GARANT tool socket inserts.

Suitable for:

For hanging into perforated panels □ 9×9 mm in a 37 mm grid.

Colour:

Light grey RAL 7035 powder-coated.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart