• The item cannot be ordered due to missing prices.

Carrier rail for Tool UNIT tool carrier 1500 mm

Article no.: 970668 1500
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for type (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 75 mm
Width 1,440 mm
Depth 85 mm
Number of tool carriers Tool-UNIT 4
suitable for type 1500
Safe working load 25 kg
Application range CNC rack
Type of product CNC carrier system

Identification numbers & Classifications

Article number 970668 1500
EAN / GTIN 4045197518910
Manufacturer number 970668 1500

Description

Application:

For inserting GARANT Tool UNIT tool carriers No. 971000.
Can be fitted at either 12.5° or 25° inclination.

Suitable for:

Assembly by insertion in support columns (Group 92) CNC racking No. 970680 and material trolleys No. 918590.

Colour:

Light grey RAL 7035 powder-coated.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart