{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.5 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 80 mm | |
Width | 1,000 mm | |
Depth | 155 mm | |
Number of tool sockets | 21 | |
Axial spacing A | 60 mm | |
for tool shanks | HSK 40 | |
Load capacity when inserted into support columns | 25 kg | |
Load capacity in CNC racks and material trolleys | 50 kg | |
Application range | CNC rack | |
Type of product | Storage shelf |
Article number | 970660 HSK40 | |
EAN / GTIN | 4045197489135 | |
Manufacturer number | 970660 HSK40 |