{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 327 mm | |
Width | 500 mm | |
Depth | 550 mm | |
Number of tool carriers | 3 | |
Number of tool sockets | 27 | |
Axial spacing A | 76 mm | |
for tool shanks | HSK 50 | |
Application range | CNC workbench | |
Type of product | Rack attachment |
Article number | 970505 HSK50 | |
EAN / GTIN | 4045197489586 | |
Manufacturer number | 970505 HSK50 |