{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width | 100 mm | |
Type of fastening | Permanent magnet | |
Type of clamping face | fine serration | |
Material | Polyurethan | |
Type of product | Vice jaws |
Article number | 967728 100 | |
EAN / GTIN | 4045197974617 | |
Manufacturer number | 967728 100 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |