{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width | 150 mm | |
Type of fastening | Permanent magnet | |
Type of clamping face | smooth | |
Material | Aluminium / felt cover | |
Type of product | Vice jaws |
Article number | 967726 150 | |
EAN / GTIN | 4045197974532 | |
Manufacturer number | 967726 150 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |