• The item cannot be ordered due to missing prices.

Technician’s vice with bench clamp 50 mm

Article no.: 967590 50

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 50 mm
Jaw capacity 75 mm
Clamping depth 35 mm
Clamping range 0 mm - 80 mm
Rotation range of ball joint 360 degrees
Pivoting range of ball joint 90 degrees
exchangeable jaws yes
Bench clamp included yes
Type of product Machinist's vice

Identification numbers & Classifications

Article number 967590 50
EAN / GTIN 2050001741363
Manufacturer number ALU050

Description

Version:

The upper part can be rotated or swung to the most favourable operating position by means of a ball joint and can be locked by a clamping lever. The vice can be rotated additionally in steps up to 360°; and is therefore applicable as a low level clamp. Vice, bracket and screw on base are of light metal alloy, hammer finish enamelled. Enclosed steel thread spindle, jaws slide forwards on opening.
With interchangeable plastic jaws.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart