• The item cannot be ordered due to missing prices.

Height adjuster for vice No. 967000 100

Article no.: 967500 100

Select article variation and quantity

suitable for vice size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height adjustment range 242 mm
    adjustable above workbench top 93 mm - 335 mm
    suitable for vice size 100
    Weight 11.8 kg
    Type of product Height adjuster

    Identification numbers & Classifications

    Article number 967500 100
    EAN / GTIN 4045197694423
    Manufacturer number 967500 100

    Description

    Version:

    Sturdy and very strong forged parts / steel design. Very smooth-running and precise guidance due to CNC-machined components. Extremely strong clamping by the special locking device. A built-in gas pressure spring ensures weight compensation during height adjustment of the vice. Quick clamping in any desired position by means of the safety clamping lever.

    Advantage:

    In conjunction with the height adjuster the vice can be rotated by 360° without an additional swivel base in order to bring the component into the best working position. The safety margin of 25 mm specified in DIN 31001 part 1 is kept during all height and angle adjustments.

    Application:

    For centimetre-accurate adjustment of the vice to the ideal working height (particularly important in training workshops and school workshops).

    Suitable for:

    Bench vice GARANT No. 967000.

    Supplied with:

    All fastening screws for attachment to the workbench.

    Colour:

    Silver-grey.

    Note:

    Height adjustment unit also suitable for original LEINEN vices (not LEINEN-JUNIOR No. 967060).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart