• The item cannot be ordered due to missing prices.

“Heuer-Front” bench vice with bench clamp 100 mm

Article no.: 967395 100

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Heuer Front
Jaw width 100 mm
Clamping range 10 mm - 60 mm
Pipe jaws clamp pipes with outer ⌀ 3/8 – 1 in
Opening direction opens to the front
Material Drop forged steel
Weight 5 kg
Type of product Machinist's vice

Identification numbers & Classifications

Article number 967395 100
EAN / GTIN 2050002047839
Manufacturer number 100 100 + 119 100

Description

Version:

Made entirely of forged steel − guaranteed unbreakable.
Opens forward.
With forged pipe jaws underneath the normal jaws. Strong spindle with two-start trapezoidal thread for quick opening and closing of the jaws. Galvanised spindle wrench with riveted steel circlips. Spindle and guide tracks protected from dirt. Adjustable, double-sided Vee guide.
With reinforced anvil shoulder for shaping and compressing work.
Serrated surface-hardened jaws, not interchangeable.
Bench clamp for worktops of 10 – 60 mm thickness.

Application:

For clamping to the worktop.

Colour:

Hammer-effect blue, powder-coated.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart