• The item cannot be ordered due to missing prices.

Pair of spare jaws smooth ground 150 mm

Article no.: 967045 150

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 150 mm
Height 30 mm
Depth 18 mm
Type of fastening drilling
Spacing of attachment holes 98.5 mm
Type of clamping face ground
Type of product Vice jaws

Identification numbers & Classifications

Article number 967045 150
EAN / GTIN 4045197612496
Manufacturer number 967045 150

Description

Suitable for:

GARANT bench vices No. 967000; 967010; 967030.

Supplied with:

Mounting screws and centring bushes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart