• The item cannot be ordered due to missing prices.

Pair of spare jaws serrated 125 mm

Article no.: 967040 125

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width 125 mm
    Height 25 mm
    Depth 15 mm
    Type of fastening drilling
    Spacing of attachment holes 78.8 mm
    Type of clamping face serrated
    Type of product Vice jaws

    Identification numbers & Classifications

    Article number 967040 125
    EAN / GTIN 4045197612373
    Manufacturer number 967040 125

    Description

    Suitable for:

    GARANT bench vices No. 967000; 967010; 967030.

    Supplied with:

    Mounting screws and centring bushes.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart