• The item cannot be ordered due to missing prices.

Stepladder, double-sided access, Number of steps: 2X3

Article no.: 966520 2X3

Select article variation and quantity

Number of steps Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Length L 0.69 m
Ladder length 0.69 m
Working height approx. 2.25 m
outer width at bottom 0.43 m
Type of step step
Accessibility double-sided
Weight 4.4 kg
Type of product Stepladder

Identification numbers & Classifications

Article number 966520 2X3
EAN / GTIN 4045197795922
Manufacturer number 966520 2X3

Description

Version:

Steps and stiles of aluminium with securely bolted step-stile connection, 80 mm deep serrated steps. Great stability due to robust construction. Non-slip end caps. Ladder inclination 20°. Step spacing 235 mm.

Standard:

To DIN EN 131.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart