{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ladders and platforms load capacity | 150 kg | |
Platform height without railings inserted | 1.31 / 1.60 / 1.80 / 2.10 / 2.35 m | |
Platform width | 440 mm | |
Platform depth | 665 mm | |
Stabiliser length (extended) | 2.55 m | |
Stabiliser width (extended) | 2.2 m | |
Stabiliser length (retracted) | 0.81 m | |
Stabiliser width (retracted) | 2.2 m | |
Number of wheels | 2 | |
Number of steps including platform | 9 | |
Handrail | 2 | |
Knee bar | yes | |
Accessibility | single-sided | |
Weight | 38.5 kg | |
Standard | EN 131 | |
Two hands free principle | yes | |
Safer Step | yes | |
Type of product | Platform ladder |
Article number | 966285 9 | |
EAN / GTIN | 4003866413270 | |
Manufacturer number | 41327 |