• The item cannot be ordered due to missing prices.

Work step 1

Article no.: 966146 1

Select article variation and quantity

Number of steps including platform Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Working height approx. 2.4 m
Platform height without railing 0.4 m
Footprint width 0.62 m
Footprint depth 0.52 m
Weight 5 kg
Type of product Work platform

Identification numbers & Classifications

Article number 966146 1
EAN / GTIN 4003866404292
Manufacturer number 40429

Description

Version:

Sturdy steel frame for high stability. Easy handling thanks to the carrying handle in the platform. Platform size approx. 400 × 300 mm.

Colour:

Black, powder-coated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart