• The item cannot be ordered due to missing prices.

MultiMaster 5 combination ladder 5

Article no.: 966101 5

Select article variation and quantity

Number of steps Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Series MultiMaster
Ladder length extended 2.88 m
Ladder length as a stepladder 1.83 m
Stepladder working height approx. 3.15 m
Lean-to ladder working height approx. 3.7 m
Length closed 1.83 m
Width closed 0.64 m
Depth closed 0.23 m
Rung/step depth 80 mm
Storage tray available yes
Number of steps 5
Material Aluminium
Type of step step
wheeled yes
Weight 11.4 kg
Type of product Multi-purpose ladder

Identification numbers & Classifications

Article number 966101 5
EAN / GTIN 4003866403318

Description

Version:

One ladder, 5 modes: stepladder, stair stepladder, off-set mode single ladder, single ladder and extended single ladder.
Quick and easy one-handed switching between modes, and finely adjustable rear section with 35 mm increments.
Anodised aluminium stiles, 80 mm deep treads with Safer Step Technology. Riveted step-stile connection. Ergonomic transport thanks to 2 wheels on the ascending part. Specially shaped top with handle. Increased flexibility and versatility as top can be used on inner and outer corners as well as on masts. Top with magnetic compartment for small parts as well as 2 clip holders and central recess for cordless screwdrivers or similar tools.

Standard:

DIN EN 131-4.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart