• The item cannot be ordered due to missing prices.

Telescopic single ladder 13

Article no.: 966096 13

Select article variation and quantity

Number of steps Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Width 565 mm
Ladder length extended 4.1 m
Ladder length closed 0.93 m
Working height approx. 4.9 m
Rung/step depth 85 mm
Cross-span width 0.89 m
Number of steps 13
Material Aluminium
Type of step step
Weight 17.6 kg
Type of product Lean-to ladder

Identification numbers & Classifications

Article number 966096 13
EAN / GTIN 4031405407619
Manufacturer number 115464

Description

Version:

Telescopic ladder of aluminium with stable triangular hollow section stiles, abrasion-resistant anodised. 80-mm deep, corrugated steps and 2 bottom steps (50 mm). High-strength step/stile connection. Step spacing / rung spacing 300 mm. Maximum load capacity 150 kg. Intuitive telescopic function for easy height adjustment. When closed up, the ladder fits in a car boot.
Including fold-away cross beam (supplied loose).

Standard:

DIN EN 131.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart