• The item cannot be ordered due to missing prices.

Work platform folding, with double-sided access 2X4

Article no.: 966070 2X4

Select article variation and quantity

Number of steps including platform Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Working height approx. 2.99 m
Platform height without railing 0.99 m
Platform width 600 mm
Platform depth 300 mm
outer width at bottom 0.8 m
Rung/step depth 85 mm
Number of steps including platform 2×4
Type of step step
Accessibility double-sided
Weight 10.3 kg
Type of product Work platform

Identification numbers & Classifications

Article number 966070 2X4
EAN / GTIN 4003866403745
Manufacturer number 40374

Description

Version:

Treads and stiles of extruded aluminium profile.
Large platform with integrated hinged connection.
85 mm deep treads with anti-slip grooves and patented 7-point tread-stile connection. Optimum stability due to rigid connections on both sides.

Standard:

DIN EN 14183.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart