• The item cannot be ordered due to missing prices.

Stepladder, double-sided access 2X5

Article no.: 965920 2X5
  • Ladders and platforms load capacity: 150
  • Hoffmann perforated panel grid interval: 9×9

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Hoffmann perforated panel grid interval 9×9
Length L 1.16 m
Ladder length 1.16 m
Working height approx. 2.75 m
outer width at bottom 0.49 m
Cross beam height 73 mm
Rung/step depth 80 mm
Type of step step
Accessibility double-sided
Weight 8 kg
Type of product Stepladder

Identification numbers & Classifications

Article number 965920 2X5
EAN / GTIN 4045197742094
Manufacturer number 965920 2X5

Description

Version:

Steps and stiles of aluminium, permanent connection between steps and stiles, swaged in 4 ways. Great stability due to robust construction.
80 mm deep treads with non-slip serrated surfaces.
EasyHandle Haptoprene handle with clamping mechanism, non-slip BalanceBase ladder end cap.
Solid aluminium ladder joint with 4 screw connections. With 2 high-strength Perlon straps to prevent splay. With SafeStep marking to identify the highest access step.
Without shelf.

Standard:

To DIN EN 131-2, BetrSichV, TRBS 2121, DGUV Information 208-016 and 208-017 and the applicable DGUV regulations.

Colour:

Stiles anthracite RAL 7016 powder-coated.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart