• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

Standing stool, height adjustable, mechanical

Article no.: 965630

Select article variation and quantity

Unit price incl. VAT

Availability

  • Load capacity chair: 120

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
Footprint width 534 mm
Footprint depth 425 mm
Seat width 320 mm
Seat depth 220 mm
Height adjustment version mechanical
Height adjustment range 600 mm - 850 mm
Seat tilt adjustment yes
Material of seat surface PU foam
Material of base Steel
Colour of seat material black
Support frame version Base frame
Standard DIN 68877
Type of product Standing stool

Identification & Classification

Article number 965630
EAN / GTIN 2050001780317
Manufacturer number 3600.11
Manufacturer Lotz Lagertechnik GmbH, Philipp-Reis-Straße 20, 35321 LAUBACH, Germany, www.lotz-lagertechnik.de

Description

Version:

Tubular steel frame with anti-slip, oil-resistant glides. Seat height adjustable by locking lever. Seat of PU foam. Adjustable seat angle and pivotable to either side with automatic return adjustment.
Mechanical height adjustment of the seat.

Standard:

DIN 68877

Colour:

Light grey RAL 7035.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart