• The item cannot be ordered due to missing prices.

Heavy-duty swivel work chair, Neon XXL, with headrest BLACK

Article no.: 965364 BLACK

Select article variation and quantity

Unit price incl. VAT
  • Load capacity chair: 180

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Load capacity chair 180 kg
    Seat width 470 mm
    Backrest height 570 mm
    Height adjustment range with rollers 470 mm - 640 mm
    Backrest height adjustment range 60 mm
    Seat depth adjustment range 420 mm - 480 mm
    Colour of seat material black
    Type of product Swivel work chair

    Identification numbers & Classifications

    Article number 965364 BLACK
    EAN / GTIN 4016849970769

    Description

    Version:

    Very robust and safe swivel work chair with synchro mechanism and cross-component heavy-duty suitability. Weight regulation from 80 to 180 kg. Heavy-duty components: Frame, rollers, mechanics, gas pressure spring and star base. Star base of black aluminium. Ergonomically shaped seat and backrest. The backrest is infinitely adjustable and individually adjustable in height and inclination. Thick padding with optimised shape. Includes arm rests. Space between the arm rests is 570 mm, adjustable in width. With orange flexible band.
    With Supertec cover. With headrest, adjustable in height, depth and inclination.

    Standard:

    DIN 68877

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart