• The item cannot be ordered due to missing prices.

Wooden safety slatting with 1× bevelling along one long side and 2× end profiles across the width on both ends 150 cm

Article no.: 964852 150

Select article variation and quantity

Slat length (cm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Wooden slatting
Slat length 150 cm
Slat width 80 cm
Slat height 35 mm
Material Beech wood strips
End profile 2-sided
Bevelling 1-sided
Resistance resistant to most oils and acids
Weight 12.6 kg
Type of product Wooden slatting

Identification numbers & Classifications

Article number 964852 150
EAN / GTIN 4047482094758
Manufacturer number 52102 BISON

Description

Version:

Wooden safety slatting made of strong, ribbed beech wood strips. Material: Kiln-dried beech slats securely linked with at least 3 steel cables. Locked at the ends with brass threaded bolts with hexagon socket heads. Resilient rubber feet prevent the wooden slatting from slipping and ensure that it is comfortable for walking. Resistant to most oils and chemicals. Height: approx. 35 mm. Weight: approx. 13 kg/m2. Available slat widths: 80, 100, 120, 150 cm. Available slatting lengths: Any length can be supplied (limited only by ease of handling). Cleaning: Unroll the wooden slatting.
Bevelling:
Each wooden slat is additionally bevelled at an angle of 45° along the long sides of the slatting.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart