• The item cannot be ordered due to missing prices.

Edge strip, yellow, Type: 1

Article no.: 964559 1

Select article variation and quantity

Type Unit price incl. VAT
  • Standing in comfort: Anti-fatiguing; Anti-slip; Insulation (temperature)
  • Shock protection: Floor
  • Material characteristics: not oil-resistant

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standing in comfort Anti-fatiguing; Anti-slip; Insulation (temperature)
Shock protection Floor
Material characteristics not oil-resistant
Type 1
Length 91 cm
Material Natural rubber mixture
Colour yellow
Edge interlocks with fastening studs
Type of product Edge strip

Identification numbers & Classifications

Article number 964559 1
EAN / GTIN 662641844704
Manufacturer number 461M0003YL

Description

Version:

  • Industrial workplace mat with sealed non-slip surface.
  • 13 mm thick material offers high ergonomic benefits and anti-fatiguing effect.
  • Flexible interlocking system tiles 91×91 cm, internal angle (45°) and external angle (22.5°) permit optimum adaptability to the locality.
  • Flexible edging allows creation of internal and external corners.
  • Non-slip characteristics R9 to DIN 51130 and BGR 181. 100 % natural rubber mixture for general-purpose use.
  • Free of heavy metals and silicones, therefore suitable for paint shops.
  • Free of DOP, DMF and substances destructive of the ozone layer.

Edge strip 91 cm, for attachment to tiles. Colour yellow.
Edge strip with edge interlocks.

Suitable for:

Edge strip No. 964559 size 0 and 1 is suitable for workplace mat No. 964555.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart