• The item cannot be ordered due to missing prices.

Modular floor mat E

Article no.: 964460 E
New product
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Standing in comfort: Anti-fatiguing; Anti-slip; Insulation (temperature)
  • Shock protection: Floor
  • Material characteristics: oil-resistant; flame resistant

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standing in comfort Anti-fatiguing; Anti-slip; Insulation (temperature)
Shock protection Floor
Material characteristics oil-resistant; flame resistant
Length 127 cm
Design length 124 cm
Width 100 cm
Thickness 16 mm
Hardness according to Shore A 55
Material Nitrile rubber (NBR)
Colour dark grey speckled
plug-in yes
Fire protection class Bfl-s1
Weight 17.5 kg
Type of product Workplace mat

Identification numbers & Classifications

Article number 964460 E
EAN / GTIN 4067263118145
Manufacturer number 964460 E

Description

Version:

Modular industrial workplace mat for medium to high loads, can be installed in a flexible interlocking system. The ergonomic rubber mat is suitable for dry and wet walking and standing workplaces. The mat surface has an optimally coordinated pivot point and very good slip resistance and position stability. Very easy-to-clean surface with light-reflecting properties. The oil-resistant floor mat has a fire protection class Bfl-s1. Due to the elastic properties of the rubber compound and the special geometry on the rear, the mat has a particularly shock-absorbing and activating effect and protects against unhealthy levels of coldness. Durable mat suitable for multi-shift operation. Electrically dissipative, surface resistance of less than 107Ω. The mat is marked with an ESD safety label.
Bevelled edges on 2 sides to avoid the risk of stumbling. 2 opposite sides with puzzle-type teeth/dovetail connection. Centre section for installation in rows.

Standard:

EN 61340-4-1, REACH-compliant.

Note:

Can be installed on solid flooring such as concrete/screed, synthetic resin flooring, asphalt, tiles. The substructure must be level, clean and smooth. Rubber mats can easily be cut to size with the cutter tool.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart