This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Closed anti-slip mat 10 m roll 700 mm

Article no.: 963740 700

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Goods by the metre
Length 10,000 mm
Width 700 mm
Thickness 2.5 mm
Surface closed
Colour anthracite
Type of product Anti-slip mat

Identification numbers & Classifications

Article number 963740 700
Manufacturer number 963740 700

Description

Version:

Closed anti-slip mat of extra-strong glass fibre fabric coated with non-slip PVC foam on both sides. This delivers high slip-proof and tear-proof characteristics. Can be cut individually to any size using a knife and scissors.
Colour black.

Application:

Prevents components slipping when being worked on, provides safe storage of tools, and prevents objects sliding during transport.

Standard:

This satisfies the REACH regulations. Satisfies DIN EN 597-1 / 6.4 for flame resistance.

Note:

No adhesion effect or anti-slip effect in the wet.
Fabric-reinforced mats cut to size for GARANT roller cabinet can be found under accessories for roller cabinets in part 91.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart