{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 670 mm | |
Width | 860 mm | |
Depth | 1,260 mm | |
Usable width | 800 mm | |
Usable depth | 1,200 mm | |
Capacity | 500 mm | |
Stacking height maximum | 600 mm | |
Drive-in width | 660 mm | |
Drive-in depth | 1,060 mm | |
Pass-under height | 100 mm | |
Safe working load | 2,000 kg | |
Stackable load | 10,000 kg | |
Material | Sheet metal | |
Colour | mouse grey RAL 7005 | |
Wall version | with drop-down side | |
Stacking edge on 3 sides | no | |
Attachment brackets with lifting eyes | yes | |
with fork insertion slots | no | |
can be lifted by crane | yes | |
mixed stacking of different sizes is possible. | no | |
stackable | yes | |
Weight | 53 kg | |
Type of product | Transport and stacking large container |
Article number | 963561 1200X800 | |
EAN / GTIN | 4251572702908 | |
Manufacturer number | M1520-07-01 |