• The item cannot be ordered due to missing prices.

Rotary tower empty 0

Article no.: 963254 0

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 1,760 mm
    680 mm
    Safe working load 480 kg
    Application range Small parts holder
    Type of product Rotary tower

    Identification numbers & Classifications

    Article number 963254 0
    EAN / GTIN 5733439137447
    Manufacturer number 137447

    Description

    Version:

    Casing of galvanised sheet metal, steel blue power-coated.
    Accepts 12 drawer units No. 963251 size 8 − 60.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart