• The item cannot be ordered due to missing prices.

Divider set

Article no.: 961275

Select article variation and quantity

Unit price incl. VAT
  • suitable for workstations and storage equipment: Storage shelf cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Storage shelf cabinet
Height 48 mm
suitable for tool cabinet width in units 50 E
suitable for tool cabinet depth in units 26 E
suitable for drawers usable width 850 mm
suitable for drawers usable depth 445 mm
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 961275
EAN / GTIN 4037519011223
Manufacturer number AQ-5552-CH8000

Description

Suitable for:

Drawers for modular cabinets size 1000 (50×26 units), usable area of drawer 850×445 mm.

Supplied with:

6 UNI-boxes No. 960910 size 144×144;
2 UNI-boxes No. 960910 size 96×336;
1 UNI-box No. 960910 size 240×336;
3 UNI-boxes No. 960910 size 144×192;
1 Base plate No. 961140 size 840×432;
4 Adhesive pads

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart