• The item cannot be ordered due to missing prices.

Screwdriver box

Article no.: 961100

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 48 mm
Width 144 mm
Depth 384 mm
Number of mountings 6
Material ABS plastic
Colour black
Type of product Storage bin

Identification numbers & Classifications

Article number 961100
EAN / GTIN 4037519006229
Manufacturer number AQ-2114-CH8000

Description

Application:

To take 6 screwdrivers.

Note:

Base plates to take the boxes, see No. 961140.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart