• The item cannot be ordered due to missing prices.

VARIO-BOX end piece, 1 trough

Article no.: 960960

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 24 mm
    Width 48 mm
    Depth 73 mm
    Trough usable width 37 mm
    Total number of troughs 1
    Material ABS plastic
    Colour black
    End piece for individual length adjustment yes
    stackable yes
    Fixing on the dotted mat yes
    Type of product Drawer trough

    Identification numbers & Classifications

    Article number 960960
    EAN / GTIN 4037519000814
    Manufacturer number AQ-1118-CH8000

    Description

    Note:

    Base plates to take the boxes, see No. 961140.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart