• The item cannot be ordered due to missing prices.

Set of slotted / plain dividers for drawer front height 6+24

Article no.: 960820 6+24

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • suitable for workstations and storage equipment: Storage shelf cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Storage shelf cabinet
Divider unit 1 unit = 17 mm
Number of slotted dividers 6
Number of dividers 24
suitable for housing width 1,000 mm
suitable for drawer front height 120 mm
suitable for drawer width in units 50 E
suitable for drawer depth in units 26 E
suitable for drawers usable width 850 mm
suitable for drawers usable depth 445 mm
Type of product Drawer divider

Identification numbers & Classifications

Article number 960820 6+24
EAN / GTIN 4045197349774
Manufacturer number 960820 6+24

Description

Version:

For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

Suitable for:

One set is sufficient to fill a drawer No. 957024 / 957026.

Suitable for:

Drawer No. 957026: 50×26 units

Content:

Slotted divider No. 960800: 6pcs.
Plain divider No. 960550960570: 20pcs. size 98: 4pcs. size 166

Note:

Assortment for 500 mm = 22 units wide modular cabinets can be assembled individually using slotted divider No. 960800 and plain dividers No. 960550 to 960600.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart