• The item cannot be ordered due to missing prices.

Label holder set 10-piece, width×height: 30X14mm

Article no.: 960665 30X14

Select article variation and quantity

width×height (mm) Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Height 14 mm
Width 30 mm
suitable for drawer front height 50 and more mm
Material Plastic
Colour black
Set contents 10
Type of product Label holder

Identification numbers & Classifications

Article number 960665 30X14
EAN / GTIN 4045197334183
Manufacturer number 960665 30X14

Description

Version:

Made of plastic, including labelling strips and clear covers.

Application:

For attaching to dividing plates No. 960540960600, divider No. 960630, and small parts bin No. 960650.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart