• The item cannot be ordered due to missing prices.

Set of slotted / plain dividers (for 1 drawer 54×36 units) for drawer front height 3+6

Article no.: 960440 3+6

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable for workstations and storage equipment Tool cabinet
    Divider unit 1 unit = 17 mm
    Number of slotted dividers 3
    Number of dividers 6
    suitable for drawer front height 300 mm
    suitable for drawer width in units 54 E
    suitable for drawer depth in units 36 E
    suitable for drawers usable width 918 mm
    suitable for drawers usable depth 612 mm
    Type of product Drawer divider

    Identification numbers & Classifications

    Article number 960440 3+6
    EAN / GTIN 4045197345417
    Manufacturer number 960440 3+6

    Description

    Version:

    The height of the dividers matches the front height of the drawers. Side slots at intervals of 17 mm hold the plain dividers.
    For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

    Application:

    For storage of tools, devices, small parts etc.

    Suitable for:

    Drawers of size 54×36 units. One set completely fills a drawer with a usable area of 918×612 mm.

    Content:

    Slotted divider No. 960500: 3 pcs.
    Plain divider (see No. 960540960600): 4 pcs. size 200; 2 pcs. size 251

    Suitable products

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart