• The item cannot be ordered due to missing prices.

Set of small parts bins for 1 drawer 2+3/24

Article no.: 960280 2+3/24

Select article variation and quantity

Container size / Number of Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width×depth in units 36×36 U
Container height 71 mm
Divider unit 1 unit = 17 mm
Total number of containers 24
suitable from drawer front height 100 mm
suitable for drawer width in units 36×36 units
suitable for drawer depth in units 36 units
suitable for drawers usable width 612 mm
suitable for drawers usable depth 612 mm
Material Polystyrene
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 960280 2+3/24
EAN / GTIN 4045197345035
Manufacturer number 960280 2+3/24

Description

Version:

Small parts bins of polystyrene.
For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

Application:

For storage of nuts, bolts, washers etc.

Suitable for:

Drawers of size 36×36 units. One set completely fills a drawer with a usable area of 612×612 mm.

Content:

Small parts bin 960650; 75×150 mm: 16
Small parts bin 960650; 150×150 mm: 8

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart