• The item cannot be ordered due to missing prices.

Set of troughs for 1 drawer 4+3

Article no.: 960250 4+3

Select article variation and quantity

Type Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Width×depth in units 36×36 U
Trough height 26 mm
Divider unit 1 unit = 17 mm
suitable from drawer front height ≥ 50 mm
suitable for drawer width in units 36×36 units
suitable for drawer depth in units 36 units
Material ABS plastic
Type of product Drawer trough

Identification numbers & Classifications

Article number 960250 4+3
EAN / GTIN 4045197333131
Manufacturer number 960250 4+3

Description

Version:

Troughs of impact resistant plastic (ABS). Slotted on the inside for division using divider plates.
For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

Application:

For storage of taps, reamers, jobber drills etc.

Suitable for:

Drawers of size 36×36 units. One set completely fills a drawer with a usable area of 612×612 mm.

Content:

Trough 960620, size 4: 8
Trough 960620, size 3: 8
Divider plate No. 960630: 72

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart