• The item cannot be ordered due to missing prices.

Set of slotted / plain dividers for drawer front height 4+5

Article no.: 960060 4+5

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • suitable for workstations and storage equipment: Workbench

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Workbench
Divider unit 1 unit = 10 mm
Number of slotted dividers 4
Number of dividers 5
suitable for housing width 600 mm
suitable for drawer front height 100 mm; 120 mm
suitable for drawers usable width 490 mm
suitable for drawers usable depth 520 mm
Type of product Drawer divider

Identification numbers & Classifications

Article number 960060 4+5
EAN / GTIN 4045197344557
Manufacturer number 960060 4+5

Description

Suitable for:

For housing width 600 mm.

Content:

Slotted divider No. 960030: 4 pcs.
Plain divider No. 960040: 4 pcs. size ... × 100; 1 pc. size ... × 80

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart