• The item cannot be ordered due to missing prices.

Plain divider, Height×Width: 33X60mm

Article no.: 960040 33X60

Select article variation and quantity

Height×Width (mm) Unit price incl. VAT
  • suitable for workstations and storage equipment: Workbench

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Workbench
Height 33 mm
Width 60 mm
Width in units 6 U
Divider unit 1 unit = 10 mm
angled mounting for label holder no
suitable for drawer front height 60; 80 mm
Material Aluminium
Fixing to the floor of the drawer no
Type of product Drawer divider

Identification numbers & Classifications

Article number 960040 33X60
EAN / GTIN 4045197327512
Manufacturer number 960040 33X60

Description

Application:

For further division of the drawers in connection with slotted dividers No. 960030.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart