• The item cannot be ordered due to missing prices.

Push handle 1

Article no.: 958490 1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width 200 mm
    Depth 160 mm
    Type of product Handle

    Identification numbers & Classifications

    Article number 958490 1
    EAN / GTIN 4062406133504
    Manufacturer number 958490 1

    Description

    Version:

    2-component Haptoprene push handles, ergonomic shape. Set of 2 pieces (one left-hand and one right-hand horn). Assembly block with 4 holes for directly bolting on underneath the workbench top. The mounting block can be removed to allow GridLine cabinets and tool cabinets to be fitted.

    Supplied with:

    2 push handles (left and right), 2 mounting blocks.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart