• The item cannot be ordered due to missing prices.

Mobility unit for GridLine tool cabinets, factory fitted 24

Article no.: 958481 24

Select article variation and quantity

suitable for casing depth in G Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Carriage height 160 mm
    Depth 600 mm
    Fixed wheel ⌀ 125 mm
    Castor ⌀ 125 mm
    maximum load capacity 600 kg
    Type of product Wheels and push handle

    Identification numbers & Classifications

    Article number 958481 24
    EAN / GTIN 4062406299873
    Manufacturer number 958481 24

    Description

    Version:

    GridLine mobility unit consisting of 2 galvanised sheet metal cross beams. Completely assembled with set of wheels and 1 set of 2-component Haptoprene push handle. For bolting on to GridLine cabinets and tool cabinets. Push the cabinet from the side.
    Factory fitted when GridLine tool cabinets and mobility unit are ordered at the same time.

    Suitable for:

    Tool cabinets No. 930505930735.

    Supplied with:

    1 × cross beam with 2 castors with parking brakes, 1 × cross beam with 2 fixed wheels, 1 × push handle set.

    Attention:

    Because of the risk of tipping over, when installing the mobility unit comply strictly with the specified maximum cabinet height.
    When calculating the load capacity, please take account of the tare weight of the cabinet / tool cabinet.

    Note:

    Mobility unit suitable for GridLine tool cabinets up to a maximum height of 1000 mm. The maximum height for 24×24G tool cabinets is 900 mm. Maximum load capacity overall 600 kg. Mandatory requirement that any drawers are fitted with one-hand individual drawer release.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart