• The item cannot be ordered due to missing prices.

Base with removable fascia, depth 24G, Height 150 mm, Cabinet casing in G: 24

Article no.: 958066 24
Standard configurations usually have faster delivery times.

Select article variation and quantity

Cabinet casing in G Unit price incl. VAT

Availability

  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 150 mm
Width 600 mm
Depth 600 mm
Suitable for housing width in G 24
Suitable for housing depth in G 24
Type of product Fitted base

Identification & Classification

Article number 958066 24
EAN / GTIN 4062406133122
Manufacturer number 958066 24
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Base of sheet metal for fitting under the cabinet casing.
Base 150 mm tall with removable fascia (front and back).

Suitable for:

Tool cabinets No. 930505930735.

Colour:

Light grey RAL 7035, powder-coated.

Note:

For safety reasons, the base size 24 is not approved for transport using a pallet truck.
Cabinets must not be moved when loaded.

Warning:

Intended use
  • Observe the combination options noted in the technical data.
  • No. 958065 size 30,40; 958066 size 30, 40; 958085 size 30, 40, 50, 60; 958086 size 30, 40, 50, 60; 958146 size 30, 40, 50, 60, 80; 958176: Remove the cover panel to transport the cabinet by pallet truck.
  • Mount only on suitable holes.
  • Comply with the maximum load-bearing capacity.

Reasonably foreseeable misuse

Downloads & documents

Direct purchase
To shopping cart